Shop All Combination Wrenches
Gearwrench
11mm 6 Point Combination Wrench
Mfr # 81759
Zoro # G0435760
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Finish Chrome
- Overall Length 6 1/2 in
- Number of Points 6
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81759
- Zoro # G0435760
- UPC # 099575817595
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Full Polish Combination Wrench,11mm,6 Pt, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Retaining Ring Plier Set, 0 Deg., 2 pcs. (42R)
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 7/8 in L (J47707/64)
- M.A. FORD Xt Endmill 20Mm X 1.0R (61018703)
- WESTWARD Laminate Rtr Bit Carbide Tipped, 1/2 In (16Y546)
- GEARWRENCH 59 Piece 6 Point Combination Wrench and Hex Key Set in Foam Storage Tray (GWMSCWS6SAEMM)
- GEARWRENCH Combo Wrench Ratch 18Mm (9118D)
- GEARWRENCH 28mm 12 Point Long Pattern Combination Wrench (81753)
- GEARWRENCH 36mm 12 Point Long Pattern Satin Combination Wrench (81840)
- GEARWRENCH 1-3/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9062D)
- GEARWRENCH 1/2" 6 Point Combination Wrench (81773)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A180)
- Gearwrench Combination Wrenches