Shop All Ratcheting Wrenches
Gearwrench
11mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86411
Zoro # G0427001
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 7 3/4 in
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86411
- Zoro # G0427001
- UPC # 099575864117
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 3/4 in |
Size | 11mm |
Head Size | 11 mm |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,11mm, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 7 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-565 Sledge Hammer, 16 Lb, 34" Fiberglass Handle (84-565)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/4 x 6 in. (36416)
- PANAVISE 6-1/4" Open Vise Head (366)
- PRIME EDGE Knife Sharpening System, Dry, HP 1/6 (HE1-110V1P60HZ)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9602N)
- GEARWRENCH 8mm 90-Tooth 12 Point Ratcheting Combination Wrench (86908)
- GEARWRENCH RATCH WRENCH FLXHD 3/8"" (9706)
- GEARWRENCH 10 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (86758)
- GEARWRENCH 3/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86743)
- GEARWRENCH 8mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86108)
- GEARWRENCH 8mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86408)
- Gearwrench Ratcheting Wrenches & Sets