Shop All Ratcheting Wrenches
Gearwrench
11mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench
Mfr # 86111
Zoro # G0442097
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 12.9"
- SAE or Metric Metric
- Wrench Style XL, Spline, Flex Head
- Size 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86111
- Zoro # G0442097
- UPC # 099575860119
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12.9" |
Size | 11mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL, Spline, Flex Head |
Item | Ratcheting Wrench,11mm,120XP,XL,GearBox |
Description
Ratcheting Wrench,11mm,120XP,XL,GearBox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (11805)
- CAPRI TOOLS 1/4 in Drive 15 mm 12-Point Metric Shallow Socket (CP16152)
- BOSCH Stubby Spade Bit, 1-1/4 In, 1/4 Hex, 4 In L (DSBS1017)
- LINDSTROM Ergo Long Nose Plier (RX7890)
- GEARWRENCH 7/8" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86443)
- GEARWRENCH 5/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86947)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9900D)
- GEARWRENCH 30mm 72-Tooth 12 Point Ratcheting Combination Wrench (9130D)
- GEARWRENCH 9/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86646)
- GEARWRENCH 14mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86714)
- WERA Speed Ratchet Set w/1/4" Drive In Pou (05051045001)
- Gearwrench Ratcheting Wrenches