Shop All Combination Wrench Sets
Gearwrench
11mm 12 Point Long Pattern Combination Wrench
Mfr # 81668
Zoro # G3610008
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 7.291"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81668
- Zoro # G3610008
- UPC # 099575816680
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 7.291" |
Wrench Head Sizes | 11mm |
Overall Length | 7 1/4 in |
Head Size | 11 mm |
Wrench Length Style | Long |
Description
Wr Comb Lng Pat 11Mm, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 7 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14.00mm HSS 1MT Metric Taper Shank Drill Bit (DWDTSMM14.00)
- ARTU Multi Purpose Drill Bit, 11/32"x 4-7/8" (01042)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4CPB)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- GEARWRENCH 14 Pc 90T 12PT SAE Combi Ratchet Wrench Set (KDT86959)
- GEARWRENCH 5/8" 12 Point Long Pattern Combination Wrench (81658)
- GEARWRENCH 7-Piece Metric Combination Set (EHT9417)
- GEARWRENCH 13mm 12 Point Long Pattern Combination Wrench (81670)
- GEARWRENCH 9/16" 12 Point Long Pattern Combination Wrench (81657)
- GEARWRENCH 10 Piece 3/8" Drive Crowfoot Metric Wrench Set (81909)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB94903)
- Gearwrench Combination Wrench Sets