Shop All Combination Wrenches
Gearwrench
11/32" 6 Point Combination Wrench
Mfr # 81770
Zoro # G0435900
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Finish Chrome
- Overall Length 5 3/4 in
- Number of Points 6
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81770
- Zoro # G0435900
- UPC # 099575817700
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/4 in |
Head Size | 11/32 in |
Wrench Length Style | Standard |
Description
Full Polish Combination Wrench,6 Pt, Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVALON KNIVES 22Xt 2020N Carbon Steel Blades Box of 100 (HAV-SC22XT)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (11406T)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (1013UMSD)
- MILWAUKEE TOOL 1 in. SAE Ratcheting Combination Wrench (45-96-9232)
- GEARWRENCH Combo Wrench Ratch 12Mm (9112)
- GEARWRENCH 1-3/4" 12 Point Long Pattern Satin Combination Wrench (81820)
- GEARWRENCH 18mm 90T 12 PT Combi Ratchet Wrench (KDT86918)
- GEARWRENCH 1516 90T 12 PT Combi Ratchet Wrench (KDT86952)
- GEARWRENCH 1-3/4" 72-Tooth 12 Point Ratcheting Combination Wrench (9050D)
- GEARWRENCH 2-1/4" 12 Point Long Pattern Satin Combination Wrench (81827)
- ATD TOOLS 12-Point Fractional Raised Panel Combination Wrench - 1.12 X 14.87 In. (ATD-6036)
- Gearwrench Combination Wrenches