Shop All Ratcheting Wrenches
Gearwrench
11/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86434
Zoro # G0426931
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 6 1/2 in
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86434
- Zoro # G0426931
- UPC # 099575864346
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 11/32" |
Head Size | 11/32 in |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,11/32 in., Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 6 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Micro Therm Heat Gun (702027)
- DRILL AMERICA 14" Round Smooth File (DIC12250)
- M.A. FORD Twister Hi-Roc Drill, Set 3/64- (20030000)
- STARRETT Band Saw Blade, 9 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-05)
- GEARWRENCH 24mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86024)
- GEARWRENCH 7/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86751)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9620N)
- GEARWRENCH 21mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86021)
- GEARWRENCH 1" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86753)
- GEARWRENCH 16mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86116)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 16mm (1216MRC)
- Gearwrench Wrenches