Shop All Combination Wrenches
Gearwrench
11/16" 6 Point Combination Wrench
Mfr # 81776
Zoro # G0435709
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Number of Points 6
- Overall Length 8 3/4 in
- Finish Chrome
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81776
- Zoro # G0435709
- UPC # 099575817762
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 3/4 in |
Head Size | 11/16 in |
Wrench Length Style | Standard |
Description
Full Polish Comb Wrench,11/16in,6 Point, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 7/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPS (1330600)
- OSG Spiral Point Tap Plug, 3 Flutes (1741205)
- KRAFT TOOL Straight Arrow Control Joint Groo, 36"x4 (CC003W-150)
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 12 ft (31-631)
- GEARWRENCH 2-3/16" 12 Point Long Pattern Satin Combination Wrench (81826)
- GEARWRENCH 2-1/8" 12 Point Long Pattern Satin Combination Wrench (81825)
- GEARWRENCH 12mm 90T 12 PT Combi Ratchet Wrench (KDT86912)
- GEARWRENCH 16mm 6 Point Combination Wrench (81764)
- GEARWRENCH 32mm Combination Ratcheting Wrench (EHT9132)
- GEARWRENCH 32mm 72-Tooth 12 Point Ratcheting Combination Wrench (9132)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 11/16" opening size (1135)
- Gearwrench Combination Wrenches