Shop All Combination Wrench Sets
Gearwrench
11 Piece 3/8" Drive Crowfoot SAE Wrench Set
Mfr # 81908
Zoro # G0898637
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
- Wrench Style Crowfoot
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81908
- Zoro # G0898637
- UPC # 099575819087
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Drive Size | 3/8 in |
Wrench Head Sizes | 3/8", 3/8" 7/16", 3/8" 1/2", 3/8", 9/16", 3/8" 5/8", 3/8" 11/16", 3/8" 3/4", 3/8" 13/16", 3/8" 7/8", 3/8" 15/16", 3/8" 1" |
Overall Length | 10 3/4 in |
Overall Width | 6 13/32 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Range of Head Sizes | 3/8 in to 1 in |
Open End Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Description
Set Wr Crft Sae 11Pc, Alloy Steel, Chrome, Drive Size 3/8 in, Range of Head Sizes 3/8 in to 1 in, Number of Tools 11, Tray, Number of Points 6, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 5/8" Impact (13325)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JKB1404RPF)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/4-14NPT (C65575)
- GEARWRENCH 5/8" 12 Point Long Pattern Combination Wrench (81658)
- GEARWRENCH 1/2" 12 Point Long Pattern Combination Wrench (81656)
- GEARWRENCH 14 Pc 90T 12PT SAE Combi Ratchet Wrench Set (KDT86959)
- GEARWRENCH SET WR RAT COMB MET 18PC (KDT85890-02)
- GEARWRENCH 10 Pc 90T 12 PT SAE Combi Ratchet Wrench Set (KDT86958)
- GEARWRENCH Wrench Set Sae 7 Pc (9317)
- GEARWRENCH 12 Pc 90T 12PT Metric Flex Combi Ratchet Wre Set (KDT86727)
- Gearwrench Wrenches