Shop All Socket Sets
Gearwrench
11 Piece 1/2" Drive 12 Point Standard SAE Socket Set
Mfr # 80711
Zoro # G0899389
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Drive Size 1/2"
- Measurement Type SAE
- Number of Pieces 11
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80711
- Zoro # G0899389
- UPC # 99575807114
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Standard Socket Set |
Measurement Type | SAE |
Number of Pieces | 11 |
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Includes | (11) 1/2" Drive 12 Point Standard SAE Socket Set, Socket Rail |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Set Std Sae 1/2Dr 12Pt 11Pc |
Description
Skt Set Std Sae 1/2Dr 12Pt 11Pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A221)
- DRILL AMERICA 1/2"-20 Carbon Steel Hand Tap Set (DWTS1/2-20)
- TOLSEN 42-in. Bolt Cutters Heavy Duty, Ergonomic Non-Slip Handle Bolt Cutter (10247)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- GEARWRENCH 49 Piece 1/2" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80700D)
- GEARWRENCH 10 Pc 14 Drive 12 Point Standard SAE Socket Set (KDT80307D)
- GEARWRENCH 1/4 in, 3/8 in Drive Socket Set Metric, SAE 46 Pieces 5/32 in to 3/4 in , Chrome (8946)
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Standard Hex, E-Torx® & Torx® Bit SAE/Metric Socket Set (80726)
- GEARWRENCH 7 Piece 1/4" Drive 6 Point Flex SAE Socket Set (80310D)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Stubby Socket Set Metric (81396)
- TENG TOOLS 32 Piece 1/4"-3/8" Drive AF Socket Set (TTAF32)
- Gearwrench Socket Sets