Shop All Flare Nut Wrenches
Gearwrench
10mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench
Mfr # 85910
Zoro # G7790048
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reversing No
- SAE or Metric Metric
- Number of Points 12
- Tether Style Tether Capable
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 85910
- Zoro # G7790048
- UPC # 082171859106
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 7 1/8 in |
Details
Reversing | No |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Style | Tether Capable |
Item | Ratcheting Box Wrench |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome |
Description
Ratcheting Box Wrench, Chrome, Overall Length 7 1/8 in, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DAM316712 3/16"x7-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316712)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-24 (625-24)
- CENTURY DRILL & TOOL Star T20 Xl 3-1/2" Screwdriving Bit Impact Pro 75Pc (71420)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.067in (111206700)
- GEARWRENCH 9mm x 11mm Flare Nut Wrench (81644)
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Metric Wrench Set (85988)
- GEARWRENCH 3/4" 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85964)
- GEARWRENCH 22mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85922)
- GEARWRENCH 13mm x 14mm Flare Nut Wrench (81646)
- GEARWRENCH 5 Piece Flex Head Flare Nut SAE Wrench Set (81910)
- WESTWARD Open End Wrench, 1/2 x 9/16 in., 15 Deg (1EYL5)
- Gearwrench Wrenches