Shop All Socket Adapters
This Product is Discontinued
Gearwrench
10mm, 13mm, 19mm Drive Adapter Set, Metric, 3 pcs (Discontinued)
Mfr # 9230D
Zoro # G0425245
This Product is Discontinued
Key Features
12 Point Drive
- Drive Size 10mm, 13mm, 19mm
- SAE or Metric Metric
- Number of Pieces 3
- Square Drive Size 1/4"; 3/8; 1/2
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9230D
- Zoro # G0425245
- UPC # 082171092305
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 10mm, 13mm, 19mm |
Square Drive Size | 1/4"; 3/8; 1/2 |
Output Drive Size | 1/4", 3/8", 1/2" |
Details
SAE or Metric | Metric |
Number of Pieces | 3 |
Item | Adapter Set |
Output Drive Type | Square |
System of Measurement | Metric |
Features | Socket Adapter Converts a 19mm Ratcheting Wrench to a 1/2" Drive Tang; Socket Adapter Converts a 10mm Ratcheting Wrench to a 1/4" Drive Tang; Socket Adapter Converts a 13mm Ratcheting Wrench to a 3/8" Drive Tang |
Number of Points | 12, 4 |
Drive Type | 12 Point |
Includes | (1)10mm Ratcheting Wrench to 1/4" Drive Square Adapter; (1)13mm Ratcheting Wrench to 3/8" Drive Square Adapter; (1)19mm Ratcheting Wrench to 1/2" Drive Square Adapter |
For Use With | Ratcheting Wrench |
Description
The GearWrench 9230D 1/2", 3/8", 1/4" Drive Adapter Set is a great way to add flexibility to your socket wrench set. These adapters are ideal for tight spaces and corners where regular sockets cannot reach. The set includes a 10mm, 13mm and 19mm adapter with 12-point sockets in sizes of 1/4", 3/8" and 1/2". This makes it possible to access fasteners of different sizes without having to buy individual sockets. Each square drive adapter has a square drive size of 1/4"; 3/8"; 1/2". The system of measurement used is metric. If you want the ability to handle any kind of job, then the GearWrench 9230D is an essential addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.