Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
10mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (Discontinued)
Mfr # 86110
Zoro # G0442045
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Overall Length 12.4"
- SAE or Metric Metric
- Wrench Style XL, Spline, Flex Head
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86110
- Zoro # G0442045
- UPC # 099575861109
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12.4" |
Size | 10mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL, Spline, Flex Head |
Item | Ratcheting Wrench,10mm,120XP,XL,GearBox |
Description
Ratcheting Wrench,10mm,120XP,XL,GearBox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.