Shop All Ratcheting Wrenches
Gearwrench
10mm 12 Point Stubby Combination Wrench
Mfr # 81634
Zoro # G0428657
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 3.752"
- SAE or Metric Metric
- Wrench Style Combination, Stubby, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81634
- Zoro # G0428657
- UPC # 099575816345
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 3.752" |
Size | 10mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Combination, Stubby, Open End |
Material | Alloy steel |
Item | Combination Stubby Wrench,10mm |
Description
Combination Stubby Wrench,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/2 Od 90° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-566)
- PROTO Combination Wrench, 8mm Sz, 3-1/2" Length (J1208MES)
- MITUTOYO 0 to 1/.0001" Deep Throat Mic (118-129)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 1 Pockets (407)
- GEARWRENCH 3/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86743)
- GEARWRENCH 14mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86414)
- GEARWRENCH 1-1/2" 72-Tooth 12 Point Ratcheting Combination Wrench (9042)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination Metric Wrench Set (9550)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (9700)
- GEARWRENCH 22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86422)
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34)
- Gearwrench Ratcheting Wrenches & Sets