Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
10mm 12 Point Ratcheting Combination Wrench (Discontinued)
Mfr # 9110D
Zoro # G1948377
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/4 in
- SAE or Metric Metric
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 9110D
- Zoro # G1948377
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/4 in |
Size | 10mm |
Head Size | 10 mm |
Wrench Length Style | Standard |
Description
Wrench,Rat Comb,10mm, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 1/4 in, Head Offset Angle 0 Degrees , 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.