Shop All Combination Wrench Sets
Gearwrench
10mm 12 Point Long Pattern Combination Wrench
Mfr # 81667
Zoro # G3610026
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 6.543"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81667
- Zoro # G3610026
- UPC # 099575816673
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6.543" |
Wrench Head Sizes | 10mm |
Overall Length | 6 1/2 in |
Wrench Length Style | Long |
Head Size | 10 mm |
Description
If you are looking for a 10mm 12 Point Long Pattern Combination Wrench, this GearWrench 81667 is the tool to have. This long pattern combination wrench has an overall length of 6 1/2 in. and a 10 mm head size. It is made of alloy steel with a chrome finish, which makes it durable and corrosion resistant. With a 12-point design, the offset head provides more access to bolts and nuts than standard wrenches do. The GearWrench 81667 10mm 12 Point Long Pattern Combination Wrench is the ideal tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'10" ZWEG083C34MAVPR)
- DRILLCO 29PC DRILL PAL SET 1/16-1/2 BY 64ths (400FW29)
- ILC Replacement for Dewalt Dc9098 (DC9098 DEWALT)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- GEARWRENCH 1" 12 Point Long Pattern Combination Wrench (81664)
- GEARWRENCH 12 Pc 90T 12PT Metric Flex Combi Ratchet Wre Set (KDT86727)
- GEARWRENCH SET WR RAT COMB MET 18PC (KDT85890-02)
- GEARWRENCH 12 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9620N)
- GEARWRENCH 6 Piece Metric 12 Point Long Pattern Combination Wrench Set (81922)
- GEARWRENCH 9mm 12 Point Long Pattern Combination Wrench (81666)
- V-8 TOOLS Jumbo Service Wrench Set, SAE, 12 pcs. (9212)
- Gearwrench Wrenches