Shop All Crowfoot Socket Wrench Sets
Gearwrench
10 Piece 3/8 Drive Ratcheting Crowfoot Metric Wrench Set
Mfr # 89119
Zoro # G0439218
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Ratcheting Open End
- Measurement Type Metric
- SAE or Metric Metric
- Finish Full Polish Chrome
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 89119
- Zoro # G0439218
- UPC # 099575891199
- Country of Origin China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Overall Length | 10-3/4" |
Head Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 10 mm to 19 mm |
Overall Width | 6 1/2 in |
Open End Head Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Description
Metric Ratcheting Crowfoot Set,10 Pc., Alloy Steel, Chrome, Drive Size 3/8 in, Range of Head Sizes 10 mm to 19 mm, Number of Tools 10, Blow Mold Case, Number of Points 6, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10" Adjustable Black Oxide Wrench - Boxed (AT210BK)
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- UTICA Torque Handle (CH-150)
- GEARWRENCH Adjustable Plier Rack (83129)
- SUNEX 1/2" Drive Crowfoot Wrench Set, Metric, Chrome Plated (9740A)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 12-Piece (8-19 mm) with Key (WCF91220)
- V-8 TOOLS 3/8" Drive Crowsfoot Wrench Set, SAE, 3/8in, 11 pcs., SAE, Open End, Full Polish (7711)
- TITAN 3/8" Drive Crowsft Wrench Set, MM, 3/8" Drive, 10 pcs., SAE, Open End (17295)
- KD TOOLS 3/8" Drive Crowfoot Wrnch Set, SAE, 3/8" Drive, 11 pcs, SAE, Open End, Full Polish Chrome (81908)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 12-Piece (8-19 mm) (WCF90220)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, SAE, 1/2"Dr, 14 pcs, SAE, Open End (17298)
- Gearwrench Crowfoot Socket Wrench Sets