Shop All Impact Sockets
Gearwrench
10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set
Mfr # 84924N
Zoro # G7079707
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 10
- Impact Rated No
- Product Type Metric Deep Impact Socket,3/8"D,10pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84924N
- Zoro # G7079707
- UPC # 099575892462
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 10 |
Item | Deep Impact Socket |
Impact Rated | No |
Product Type | Metric Deep Impact Socket,3/8"D,10pcs. |
Description
Metric Deep Impact Socket,3/8 In.D,10pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89452QPB123810)
- DRILL AMERICA m15x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-15X1.25)
- WALTON 3/8 (9/10Mm) 4-Flute Extra Fingers (12374)
- KLEIN TOOLS 5 Piece SAE Fold-Up Hex Key Set, 70579 (70579)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 7/8" (84865)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 33mm (84591N)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84469)
- GEARWRENCH 12 Piece 3/8" Drive 6 Point Standard Impact Metric Socket Set (84911N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/4" (84824)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-11/16" (84878)
- URREA 1" Drive 6-Point Deep Impact Socket 1-7/16" (10023L)
- Gearwrench Sockets & Ratchets