Shop All Socket Sets
Gearwrench
10 Piece 1/4" Drive 6 Point Deep SAE Socket Set
Mfr # 80305
Zoro # G0927064
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 10
- Measurement Type SAE
- Includes (10) 1/4" Drive 6 Point Deep SAE Socket Set, Socket Rail
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80305
- Zoro # G0927064
- UPC # 99575803055
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Deep Socket Set |
SAE or Metric | SAE |
Number of Pieces | 10 |
Measurement Type | SAE |
Includes | (10) 1/4" Drive 6 Point Deep SAE Socket Set, Socket Rail |
Description
Set Skt,Dp Sae 1/4Dr 6Pt 10pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Punch and Cold Chisel Holder, Length 4 3/8 in, Diameter 1 in (2AJK5)
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-12)
- KIPP Adjustable Handle Size: 3, M08X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X45)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- GEARWRENCH 68 Piece 1/4” Dr Master SAE Socket Set in Foam Storage Tray (GWMSSKT14SAE)
- GEARWRENCH 11 Piece 1/2" Drive 6 Point Standard SAE Socket Set (80703)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Stubby Socket Set Metric (81396)
- GEARWRENCH 1/2" Drive Mechanics Tool Set SAE 33 Pieces 7/16" to 1-1/2" , Chorme (80715)
- GEARWRENCH 11 Piece 3/8" Drive 6 Point Deep SAE Socket Set (80555)
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Standard Hex, E-Torx® & Torx® Bit SAE/Metric Socket Set (80726)
- KT PRO TOOLS 1/2" Drive SAE, 19 pcs (A4003SR)
- Gearwrench Sockets & Ratchets