Shop All Impact Socket Sets
Gearwrench
10 Piece 1/4" Drive 6 Point Deep Impact SAE Socket Set
Mfr # 84908
Zoro # G0898530
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Number of Pieces 10
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84908
- Zoro # G0898530
- UPC # 099575849084
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
Number of Pieces | 10 |
Item | Set Socket Imp Dp |
Impact Rated | No |
Description
Set Skt Imp Dp Sae 1/4Dr 10Pc, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Clamp Each (161E)
- MIGHTY MAXX Tape Measure Rubberized 25ft (083-10230)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Tialn Coated (S08319)
- STARRETT Hermaphrodite Caliper, 6 In, Firm Joint (243-6)
- GEARWRENCH 48 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84902)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact Metric Socket Set (84948N)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84931N)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set (84910N)
- GEARWRENCH 5 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86070)
- GEARWRENCH 25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84933N)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 9 pc. pcs (49-66-7022)
- Gearwrench Sockets & Ratchets