Shop All Sockets
Gearwrench
10 Piece 1/4" & 3/8" Drive 6 Point 12mm Socket Set
Mfr # 80576
Zoro # G7056659
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Measurement Type Metric
- Number of Pieces 10
- Impact Rated No
- Product Type Socket,12mm,1/4-3/8",Drive,6pt.,10pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80576
- Zoro # G7056659
- UPC # 099575805769
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4", 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 10 |
Item | Socket |
Impact Rated | No |
Product Type | Socket,12mm,1/4-3/8",Drive,6pt.,10pcs. |
Description
Socket,12mm,1/4-3/8 In.,Drive,6pt.,10pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Skinning Knife Straight, 3 PK (32-24E-3PK)
- DEWALT Chalk Line Reel, Red, Ergonomic, Ratio 3:1 (DWHT47374L)
- KEO 1/2 x 82 deg KEO CO RH 3Fl C Reamer (55312)
- LENOX Hole Saw (LXAH334)
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 24" (81308D)
- GEARWRENCH 1/2" Drive Sliding T-Handle 12" (81311)
- GEARWRENCH 14 Drive 6 Point Standard Metric Socket 13mm (KDT80135D)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 7/8" (80609)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 3/8" (80226)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 9/16" (80229)
- MILWAUKEE TOOL 1/4" DRIVE 3/16" HEX BIT SOCKET (45-34-1027)
- Gearwrench Sockets