Shop All Socket Extensions
Gearwrench
10 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set
Mfr # 80582
Zoro # G0434458
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Measurement Type Torx(R)
- Impact Rated No
- Product Type External Torx Socket Set,10 pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80582
- Zoro # G0434458
- UPC # 099575805820
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Details
Measurement Type | Torx(R) |
Item | External Torx Socket Set |
Impact Rated | No |
Product Type | External Torx Socket Set,10 pc. |
Description
External Torx Socket Set,10 pc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die-Rd 64, 0Mm 2.520 (35166)
- DRILL AMERICA 1"-12 2" OD HSS Round Adjustable Die (DWTH2-112)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, 7", 1-1/2 HP, 110 VAC (HYDM70-110V)
- KRAFT TOOL Margin Trowel w/ProForm Ha, 55" x 2 (GG432PF)
- GEARWRENCH 1/4" Drive Locking Extension 6" (81126)
- GEARWRENCH 1/2" Drive Wobble Extension 15" (81347)
- GEARWRENCH 1/4" Drive Locking Extension 2" (81123)
- GEARWRENCH Torx Socket 1/2" Drive x E20, 1.750" Length, black oxide (80670)
- GEARWRENCH 4 Pc 38 Drive Extension Set 112, 3, 6 12 (KDT81200D)
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80583)
- GREY PNEUMATIC 1/2 Drive X 33Mm Extra Deep (2033XMD)
- Gearwrench Sockets & Ratchets