Shop All Combination Wrench Sets
Gearwrench
10 Piece 12 Point Stubby Combination Metric Wrench Set
Mfr # 81904
Zoro # G0426511
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Stubby Combination
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81904
- Zoro # G0426511
- UPC # 099575819049
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Stubby Combination |
Number of Pieces | 10 |
Includes | (10) Stubby Combination Wrench Set: (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm; (1) Blow Mold Tray |
Head Angle | 15 Degrees |
Measurement Type | Metric |
Item | Comb Nonratcheting Wrenchset,10pc,metric |
Description
Comb Nonratcheting Wrenchset,10pc,metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16 (C23345)
- GENERAL TOOLS PLIER SET 8PC MINI TECH IN VINYL CASE (GN938)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- GEARWRENCH 16-Piece Metric XL Combination Ratcheting Set (EHT85099)
- GEARWRENCH 12 Pc 90T 12PT Metric Flex Combi Ratchet Wre Set (KDT86727)
- GEARWRENCH 16 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9602N)
- GEARWRENCH 4 Pc 12 Point Reversible Half Moon Double Box Ratcheting SAE Wrench Set (KDT9840D)
- GEARWRENCH 7/8" 12 Point Long Pattern Combination Wrench (81662)
- GEARWRENCH 13-Piece SAE XL Combination Ratcheting Set (EHT85199)
- SUNEX WRENCH SET 25 PC MET COMB (SU9917MPRA)
- Gearwrench Combination Wrench Sets