Shop All Impact Socket Sets
Gearwrench
10 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set
Mfr # 86071
Zoro # G202659317
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1 in, 1- in, 13/16 in, 13/16- in, 15/16 in, 15/16- in, 3/4 in, 3/4- in, 7/8 in, 7/8- in
- Measurement Type Metric, SAE
- Finish Black Oxide
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86071
- Zoro # G202659317
- UPC # 099575860713
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 in, 1- in, 13/16 in, 13/16- in, 15/16 in, 15/16- in, 3/4 in, 3/4- in, 7/8 in, 7/8- in |
Socket Depth | Deep |
Socket Size Range | 19 mm to 25 mm, 3/4 in to 1 in |
Deep Socket Size | 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Deep Socket Style/Size | 13/16 in, 15/16 in, 3/4 in, 7/8 in, Deep 6-Point: 1 in |
Socket Length | 3 15/64 in |
Description
Impact Socket Set, Chrome Molybdenum Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Length 3 15/64 in, Socket Shape Bolt Extractor, Includes Standard Sockets No, Includes Deep Sockets Yes, Deep Socket Style/Size 13/16 in, 15/16 in, 3/4 in, 7/8 in, Deep 6-Point: 1 in, Deep Socket Count/Style (10) 6-Point, Includes Flex Sockets No, Drive Type Impact, Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 3/8" Drive, 24mm Metric Socket (13310)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Extra Long TICN Coated (5465867)
- MAKITA 18V LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ05T)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Deep Impact SAE/Metric Socket Set (84949N)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set (84910N)
- GEARWRENCH 25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84933N)
- GEARWRENCH 14 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set (84955N)
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive SAE Bolt Biter™ Impact Extraction Socket Set (83911)
- GEARWRENCH 15 Piece 1/2" Drive 6 Point Standard Universal Impact Metric Socket Set (84939N)
- GREY PNEUMATIC 1/4" Drive Internal Torx Impact Set, Torx(R), 6 pcs (996T)
- Gearwrench Sockets & Ratchets