Shop All Impact Universal Joint Sets
Gearwrench
10 Piece 1/2" Drive 6 Point Deep Universal Impact Metric Socket Set
Mfr # 84945N
Zoro # G7123271
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 10
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84945N
- Zoro # G7123271
- UPC # 099575894565
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joint Sets
Dimensions
Drive Size | 1/2" |
Length | Various |
Sizes Included | 10mm, 11mm, 12mm,13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Socket Size Range | 10mm to 19mm |
Overall Length | Various |
Socket Depth | Deep |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 10 |
Item | Universal Impact Socket Set |
Tether Capable | Not Tether Capable |
Sockets Included | Yes |
Number of Points | 6 |
System of Measurement | Metric |
Impact Rated | No |
Features | Deep Flex Socket Design Provides More Reach to Access Restricted Fasteners; Made From Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Off-Corner Loading Design for Reduced Fastener Rounding; Manganese Phosphate Coating for Corrosion Resistance; High-Visibility Laser Etched Markings for Quick Size Identification; Secondary Hard Stamping; Includes Blow Mold Case With Reinforced Steel Hinges and Steel Buckles for Strength and Security |
Ratchets Included | None |
Deep Socket Point Styles Included | 6 |
Product Type | Metric Deep Impact Socket,1/2"D,10pcs. |
Description
Metric Deep Impact Socket,1/2 In.D,10pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT72)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, H3 Limit (14284)
- CRESCENT NICHOLSON 8" Half Round Double Cut Second File - Boxed (04927N)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT10X1.5)
- GEARWRENCH 71 Piece 1/4" Drive 6 Point Standard & Deep Universal Impact SAE/Metric Socket Set (84903)
- KEEN 0.37 in. Drive Flex Impact Socket Set (KE2991083)
- ASTRO PNEUMATIC Astro Pneumatic AST-78340 0.37 in. Drive Nano Pinless Universal Impact Sockets; 8 Piece (AST-78340)
- SUNEX 3/8", 1/2" Drive Imp Adptr/Unv Joint Set, 5 pcs (3305)
- POWERBUILT 7Pc Impact Universal Joint & Adapter Set (647095)
- CENTURY DRILL & TOOL Century Drill & Tool 64003 Nail Setter Set - 3 Piece (64003)
- PROTO 1/2" Drive Deep Universal Impact Socket Set, 7 pcs (J72147M)
- Gearwrench Sockets & Ratchets