Shop All Nail Pullers, Wrecking and Pry Bars
Gearwrench
10” Indexing Pry Bar
Mfr # 82210
Zoro # G3545832
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Compact Design, For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Moving Engines, Reach Areas Inaccessible to a Fixed Head Tool
- Material Carbon Steel
- Overall Length 10 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82210
- Zoro # G3545832
- UPC # 099575822100
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 10 in |
Overall Width | 4 in |
Handle Length | 10 in |
End Width | 4 in |
Bar Diameter | 3/8 in |
Bar Width | 3/8 in |
Description
If you are working on a demolition or renovation project, the GEARWRENCH 82210 10” Indexing Pry Bar is an essential tool. The carbon steel pry bar has an overall length of 10 in. and width of 4 in. It features an alloy steel handle with black coating for durability and ease of use. You can also choose to attach this indexable pry bar to your tether cord for greater stability while using it. With its carbon steel construction, this GEARWRENCH 82210 10” Indexing Pry Bar is built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Square drive insert tool Size10 external square 1/2 " Size of mount 9x12 mm M N·m 100 N·m (58240010)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (40432)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Dipped Handle (26 11 200 SBAS1)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236H-T500)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- GEARWRENCH 8” Indexing Pry Bar (82208)
- GEARWRENCH 16" Indexing Pry Bar (82216)
- GEARWRENCH 24" Aligning Pry Bar (70-505G)
- GEARWRENCH Extendable Indexable Pry Bar, Wedge End, 48 in Overall Length, 7/8 in Bar Width, 6 in End Width (82248)
- GEARWRENCH 24” Indexing Pry Bar (82224)
- LEATHERHEAD TOOLS NY Hook, 5 ft. HiViz Lime, w/ Chisel End (NYHL-5)
- Gearwrench Pullers and Separators