Shop All Plier Sets
Gearwrench
1 Piece Double-X Hemostat Plier Loop Handle
Mfr # 82034
Zoro # G3084785
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Alloy steel
- Overall Length 10 in
- Color Black (Handle)
- Features Locking Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82034
- Zoro # G3084785
- UPC # 099575820342
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 10 in |
Jaw Width | 1/8 in |
Tip Width | 3/16 in |
Jaw Length | 4 1/4 in |
Overall Length Range | 9 - 11 in |
Description
Hemostat Plier, Plier Type Hemostat Pliers, Jaw Width 1/8 in, Jaw Length 4 1/4 in, Overall Length 10 in, Maximum Jaw Opening 2 3/4 in, Grip Style Plain, Tether Ready No, Insulated No, Non-Sparking No, ESD-Safe No, Features Locking Function, Finish Polished, Handle Color Black, Handle Style Loop, Jaw Bend 0 Degrees , Jaw Opening Type Manual, Jaw Thickness 1/8 in, Joint Type Compound, Nose Shape Straight, Plier Material Stainless Steel, Series Double-X, Standards ASME B107.500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 300mm Long 1/4" Drive Hex Flexible Extension Bar - ACC (ACC300CBH01)
- DRILL AMERICA N Solid Carbide Drill Bit (DMODN)
- MARSON Nosepiece, 3/16 In (96026)
- DYNAMIC Tools 3/8"Dr Metric 18mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008768)
- GEARWRENCH 5 Piece Mixed Mini Pliers Set Dual Material Handle (82100)
- GEARWRENCH 2 Piece Pliers Set Comfort Grip Handle (82110)
- GEARWRENCH 3 Piece Body Clip Pliers Set (KDS41850)
- GEARWRENCH 5 Piece PITBULL Cushion Grip Pliers Set in Foam Storage Tray (GWMSPLR01)
- GEARWRENCH 2 Piece Pliers Set Double Dip Handle (82106-06)
- GEARWRENCH 3 Piece Push Pin Plier Set Double Cushion Grip Handle (41850)
- SURTEK Carpenter Pincers 8 (115116)
- Gearwrench Pliers