Shop All Impact Sockets
Gearwrench
1" Drive 6 Point Standard Impact SAE Socket 4-1/4"
Mfr # 84245
Zoro # G8307323
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.724"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84245
- Zoro # G8307323
- UPC # 099575842450
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4.724" |
Size | 4-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,1 In. Drive,6 pt.,4-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3 lb. Ball Peen Hammer, 17" Hickory Handle (6DWN7)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/4 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48548)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 24 mm L.330 mm (41042124)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 10mm (84460)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 15mm (84527N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 24mm (84986)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84724)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 12mm (84147)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J7344H)
- Gearwrench Sockets & Ratchets