Shop All Impact Sockets
Gearwrench
1" Drive 6 Point Standard Impact SAE Socket 3-7/8"
Mfr # 84242
Zoro # G8307113
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.331"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84242
- Zoro # G8307113
- UPC # 099575842429
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4.331" |
Size | 3-7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,1 In. Drive,6 pt.,3-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Diagonal Nippers x 5-3/4" (07157 63775)
- TEKTON 3/8 Inch Drive x 1/2 in. 6-Point Flare Nut Crowfoot Wrench (WCF15213)
- COLLINS AXE Hammer Sledge 10# Fg Hdl (MD-10FD-C)
- MILWAUKEE TOOL 2-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5170)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-11/16" (84878)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/16" (84821)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 7/8" (84386N)
- GEARWRENCH 34 Drive 34 F x 12 M Impact Adapter (KDT84888D)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 44mm (84855D)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm- [15/16-"] (86078)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2134MD)
- Gearwrench Impact Sockets