Shop All Impact Sockets
Gearwrench
1" Drive 6 Point Standard Impact SAE Socket 3-1/8"
Mfr # 84237
Zoro # G8307168
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.937"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84237
- Zoro # G8307168
- UPC # 099575842375
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.937" |
Size | 3-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,1 In. Drive,6 pt.,3-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34280)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/8" (51-2463)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84727)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 11/32" (84131)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 17mm (84340N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 13mm (84148)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- SUNEX 3/8" Drive Impact Socket 6 (311MD)
- Gearwrench Sockets & Ratchets