Shop All Impact Sockets
Gearwrench
1" Drive 6 Point Standard Impact SAE Socket 3-1/4"
Mfr # 84238
Zoro # G8307201
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.937"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84238
- Zoro # G8307201
- UPC # 099575842382
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.937" |
Size | 3-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,1 In. Drive,6 pt.,3-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- A.M.K. MAGNETICS AMK Magnetics Trailblazer Magnetic Sweeper, 60inW, (T-60)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" DEEP IM (GP2024D)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 10mm (84460)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-3/4" (84879)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/16" (84324N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 16mm (84317N)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Impact S (CMMT15842)
- Gearwrench Sockets & Ratchets