Shop All Impact Sockets
Gearwrench
1" Drive 6 Point Standard Impact SAE Socket 3-1/2"
Mfr # 84240
Zoro # G8307177
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.252"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84240
- Zoro # G8307177
- UPC # 099575842405
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4.252" |
Size | 3-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,1 In. Drive,6 pt.,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco MALCOMBO4 Combo Kit of 4 Reversible Drivers, Black (MALCOMBO4)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Height: 1/2 in (2NPE2)
- BIG HORN 13 x 16 Inch Big Gulp Dust Hood (11136)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 39mm (84850)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm (84991)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 5/8" (84305N)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 12mm (84462)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 15/16" (84430N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 41mm (84852)
- TEKTON 3/8 Inch Drive x 15/16 Inch 12-Point Impact Socket (SID12224)
- Gearwrench Impact Sockets