Shop All Impact Sockets
Gearwrench
1" Drive 6 Point Standard Impact SAE Socket 2-3/4"
Mfr # 84232
Zoro # G8307000
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.78"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84232
- Zoro # G8307000
- UPC # 099575842320
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.78" |
Size | 2-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
If you are looking for a tool that will provide durability and reliability, the GEARWRENCH 84232 1" Drive 6 Point Standard Impact SAE Socket is what you need. This impact socket has a chrome molybdenum alloy steel construction. It features a manganese phosphate finish that resists corrosion and increases strength. With its 1" drive size, this impact socket is compatible with most air wrenches and electric tools in the market today. Its 6-point standard design gives it better grip on fasteners. The GEARWRENCH 84232 1" Drive 6 Point Standard Impact SAE Socket is a reliable tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- NORTON CO Right Angle Cut-Off Blade Type 1 Metal-Gemini Aluminum Oxide, 4-1/2 x 3/32 x 7/8, Max RPM: 13580 (662528-23599)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 6-48 Ns (99409)
- REGAL CUTTING TOOLS 5/16-18 H4 3 Flt. Plug STI Spiral Point (007065AS)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 22mm (84833)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 11mm (84334N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 23mm (84581N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-13/16" (84880)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/8" (84327N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 18mm (84319N)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2524S)
- Gearwrench Impact Sockets