Shop All Impact Sockets
Gearwrench
1" Drive 6 Point Standard Impact SAE Socket 2-3/16"
Mfr # 84223
Zoro # G8307037
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.307"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84223
- Zoro # G8307037
- UPC # 099575842238
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.307" |
Size | 2-3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,1 In. Drive,6 pt.,2-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- KRAFT TOOL Flat Slicker Jointer, 5/8 x3/4 x10 in, Stl (RO5211-5/8X3/4)
- CRESCENT NICHOLSON 6" Flat Double/Single Cut Warding Bastard File (16663NN)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84729)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 23mm (84535N)
- GEARWRENCH 12 Piece 3/8" Drive 6 Point Standard Impact Metric Socket Set (84911N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm [13/16"] (86075)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 22mm (84833)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 45mm (84856)
- CRAFTSMAN Sockets, 1/2" Drive 22mm Metric Impact S (CMMT15869)
- Gearwrench Impact Sockets