Shop All Impact Sockets
Gearwrench
1" Drive 6 Point Deep Impact SAE Socket 2-3/16"
Mfr # 84269
Zoro # G8306739
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.252"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84269
- Zoro # G8306739
- UPC # 099575842696
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4.252" |
Size | 2-3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,1 In. Drive,6 pt. Deep,2-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 036 (320-LX)
- UNIBOR 15/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27230)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908DS)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact SAE Socket 1-3/16" (84559N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 11mm (84334N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-3/4" (84879)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 23mm (84581N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 36mm (84847)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-11/16" (84878)
- Gearwrench Sockets & Ratchets