Shop All Sockets
Gearwrench
1" Drive 12 Point Standard SAE Socket 2-5/8"
Mfr # 83419
Zoro # G8308069
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.54"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 83419
- Zoro # G8308069
- UPC # 099575834196
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.54" |
Size | 2-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,1 In. Drive,12 Point,2-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 3mm, PK5 (SZ-7-3MM-5PK)
- VIM PRODUCTS Magrail Tl 3/8"Replacement Socket Stud/T BoltPK, 10 Piece (VIMMR-SB)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/20", 1", PK5 (185-000X-5PK)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-3/4" (83420)
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 15" (81307)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 13mm (80240)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 7/16" (80512)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 11mm (80257)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- WILLIAMS 3/8" Drive, 24mm Metric Socket, 6 Points (BM-624)
- Gearwrench Sockets