Shop All Sockets
Gearwrench
1" Drive 12 Point Standard SAE Socket 2-3/4"
Mfr # 83420
Zoro # G8308297
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.54"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 83420
- Zoro # G8308297
- UPC # 099575834202
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.54" |
Size | 2-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,1 In. Drive,12 Point,2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 2-Notch Utility Knife Blade Box Cutter Replacement Blades 5pcs., 12pk. (20092)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- WESTWARD Alloy Steel Die, 5/8-18 UNF (CCT1060-101)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 12mm (80335)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-5/8" (83419)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 12mm (80206)
- GEARWRENCH 3/8" Drive 6 Point 11" Magnetic Swivel Spark Plug Socket 5/8" (3929D)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 7/16" (80112)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/16" (80612)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 15mm (80338)
- WELLER Crescent 9/16 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS57N)
- Gearwrench Sockets & Ratchets