Shop All Sockets
Gearwrench
1" Drive 12 Point Standard SAE Socket 2-1/2"
Mfr # 83417
Zoro # G8308078
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.43"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 83417
- Zoro # G8308078
- UPC # 099575834172
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.43" |
Size | 2-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,1 In. Drive,12 Point,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-10' 4)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Aluminum Bronze (S-10G)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Taper Hand Tap (DWTT27X3)
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1994459)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 9/16" (80355)
- GEARWRENCH 38 Drive 6 Point Deep Metric Socket 12mm (KDT80394D)
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 14mm (80490)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/8" (80855D)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 25mm (80811)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 12mm (80134)
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5016MH)
- Gearwrench Sockets & Ratchets