Shop All Combination Wrenches
Gearwrench
1-9/16" 72-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 9044
Zoro # G0928349
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Finish Chrome
- Reversing No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Head Size 1-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9044
- Zoro # G0928349
- UPC # 082171090448
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 22 5/8 in |
Head Size | 1-9/16" |
Details
Number of Points | 12 |
Finish | Chrome |
Reversing | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Wrench Style | Combination, Open End |
Min. Arc Swing | 5 Degrees |
Tether Style | Tether Capable |
Number of Geared Teeth | 72 |
Measurement Type | SAE |
Head Offset Angle | 5° |
Description
Ratcheting Combination Wrench, Chrome, Overall Length 22 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 32" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB32M)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (J4990R-7/32)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5011MH)
- KO-KEN Quick Spinner 3/8 Square 25mm Z-series 3/8 Sq. Drive (3756Z)
- GEARWRENCH 10mm 90T 12 PT Combi Ratchet Wrench (KDT86910)
- GEARWRENCH 1-3/4" 72-Tooth 12 Point Ratcheting Combination Wrench (9050D)
- GEARWRENCH 2-1/4" 12 Point Long Pattern Satin Combination Wrench (81827)
- GEARWRENCH Combo Wrench Ratch 8Mm (9108D)
- GEARWRENCH 7/8" 6 Point Combination Wrench (81779)
- GEARWRENCH 13/16" 6 Point Combination Wrench (81778)
- MILWAUKEE TOOL 5/8 in. SAE Combination Wrench (45-96-9420)
- Gearwrench Wrenches