Shop All Ratcheting Wrenches
Gearwrench
1-7/8" 72-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 9054D
Zoro # G1948368
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 25.394"
- SAE or Metric SAE
- Wrench Style Combination, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9054D
- Zoro # G1948368
- UPC # 82171090547
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 25.394" |
Size | 1-7/8" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Item | Combination Rat Wrenchcomb 1-7/8" |
Description
Combination Rat Wrenchcomb 1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 X 2 X 4-5/8" Centered V Magnetic Base (4401-0108)
- KO-KEN Universal Socket 12mm Nut Grip 70mm For Glow Plug 3/8 Sq. Drive (3341G.70-12)
- DIABLO 5/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1040)
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #6 Round (79749)
- GEARWRENCH 11mm 90-Tooth 12 Point Ratcheting Combination Wrench (86911)
- GEARWRENCH 5/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86941)
- GEARWRENCH 17mm 12 Point Stubby Combination Wrench (81641)
- GEARWRENCH 16mm 90-Tooth 12 Point Ratcheting Combination Wrench (86916)
- GEARWRENCH 10mm 12 Point Stubby Combination Wrench (81634)
- GEARWRENCH 1-5/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9060D)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- Gearwrench Ratcheting Wrenches & Sets