Shop All Ratcheting Wrenches
Gearwrench
1-7/16" 72-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 9040
Zoro # G0427388
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 19.685"
- SAE or Metric SAE
- Wrench Style Combination, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9040
- Zoro # G0427388
- UPC # 082171090400
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 19.685" |
Size | 1-7/16" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Item | Combination Ratcheting Wrench,1-7/16 in. |
Description
Combination Ratcheting Wrench,1-7/16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63256)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMX, 2, Carbide (WCMX 21.52 UD2)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket TORX T55 L.58 mm (03110055)
- LISLE Phillips Screwdriver, 3 (29550)
- GEARWRENCH 1-1/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86955)
- GEARWRENCH 7/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86951)
- GEARWRENCH 15/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86652)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- GEARWRENCH 11mm 12 Point Stubby Combination Wrench (81635)
- GEARWRENCH RATCH WRENCH FLXHD 3/8"" (9706)
- GEARWRENCH 18mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86718)
- Gearwrench Wrenches