Shop All Combination Wrenches
Gearwrench
1-3/8" 72-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 9062D
Zoro # G7790188
original price:
$72.59
17% off
new price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset 5 Degrees
- SAE or Metric SAE
- Reversing No
- Tether Style Tether Capable
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9062D
- Zoro # G7790188
- UPC # 82171090622
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18 1/8 in |
Details
Offset | 5 Degrees |
SAE or Metric | SAE |
Reversing | No |
Tether Style | Tether Capable |
Finish | Chrome |
Number of Points | 12 |
Item | Ratcheting Combination Wrench |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Description
Ratcheting Combination Wrench, Chrome, Overall Length 18 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 6 mm L.52 mm (02050006)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x6 In (48-20-7098)
- VESSEL DRYWALLER Insert Bit PH2x25.4, PK25 (DWPH2254P25K)
- GUARDAIR Syphon Spray Gun, w/6" Extension, 9 cfm (79SG006)
- GEARWRENCH 34 90T 12 PT Combi Ratchet Wrench (KDT86949)
- GEARWRENCH 13/16" 6 Point Combination Wrench (81778)
- GEARWRENCH 50mm 72-Tooth 12 Point Ratcheting Combination Wrench (9150)
- GEARWRENCH 7mm 90T 12 PT Combi Ratchet Wrench (KDT86907)
- GEARWRENCH 12 90T 12 PT Flex Combi Ratchet Wrench (KDT86745)
- GEARWRENCH 118 90T 12 PT Combi Ratchet Wrench (KDT86955)
- WESTWARD Combination Wrench, SAE, 3/4in Size (1EYH7)
- Gearwrench Combination Wrenches