Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
1-1/16" 12 Point Ratcheting Combination Wrench (Discontinued)
Mfr # 9034
Zoro # G0426889
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 14.142"
- SAE or Metric SAE
- Wrench Style Combination, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9034
- Zoro # G0426889
- UPC # 082171090349
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14.142" |
Size | 1-1/16" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Item | Combination Ratcheting Wrench,1-1/16 in. |
Description
With a size of 1-1/16 in., the GEARWRENCH 9034 12 Point Combination Wrench is the perfect tool for any job. With a full polish chrome finish, this ratcheting wrench is highly durable and resistant to corrosion. Featuring 12 points with an overall length of 14.142", it has a SAE measurement type. The open end allows you to slide it into position, while the box end provides better leverage around nuts and bolts. The GEARWRENCH 9034 Combination Ratcheting Wrench is perfect for everyday use on your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.