Shop All Blankets
Geared2Golf
Wool Blanket - Grey
Mfr # GE302027
Zoro # G303875159
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE302027
- Zoro # G303875159
- UPC # 661541151417
- Country of Origin China
- Category Blankets
Description
Features
- Material - 85% wool, 15% synthetic.
- Colored whipped ends.
- Color - Grey.
- Size - 66 x 90 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Oksana Modern Contemporary Glam and Luxe Light Pink Velvet Fabric and Gold Finished Twin Size Daybed (174-10984-Zoro)
- MONARCH Salon Towels 16 x 28 Charcoal , 12PK (BB-1628-3CHA)
- INFINITY INSTRUMENTS 16 in. Indoor/Outdoor 3D Clock (20290AB-4532)
- TENNSCO Letter Size Starter Unit (1276PC)
- GEARED2GOLF French Army Style Wool Blanket - French Olive (GE299088)
- GEARED2GOLF Wool Camp Blanket - Olive Drab (GE642058)
- VELLUX Vellux Blanket, King, Bluebell, PK4 (1B05374)
- WESTPOINT HOSPITALITY BLANKET QUEEN 90X90 NATURAL (1B07333)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- MADISON PARK Madison Park MP51-5153 King Size Microfiber Down Alternative Blanket with 3M Moisture Management; Seafoam (MP51-5153)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- Geared2Golf Blankets