Shop All Seatbelts
Geared2Golf
Standard 3 Point Charcoal Retractable Bucket Seat Belt Kit for VW Type 3 Squareback - 2 Belts
Mfr # GE1348524
Zoro # G804161201
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE1348524
- Zoro # G804161201
- UPC # 797410810724
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style in your VW Type 3 Squareback! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your VW Type 3 Squareback ! When safety matters, count on products to deliver the security and protection you need.
Features- Standard 3 point retractable bucket seat belt kit
- 2 belts
- VW Type 3 Squareback
- Color: Charcoal
- Number of Points: 3
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Premier 4 In. Oval Front Step Pad (22-5001)
- OTC Chain Wrench, 24" (6969)
- STEELMAN Replacement Pressure Pump and Hose Assembly for STEELMAN Cooling System Test and Purge Kit (60401)
- HI-LIFT JACK ADJUSTABLE TUBE MOUNT 1-2" (TM-700)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- SPEC-D TUNING 07-16 JEEP WRANGLER 4 DOOR REAR SEAT SPACER (RSSP-WRG07JM)
- GOODYEAR 12in Collapsible Pop up Safety (GY3016)
- FLEMING SUPPLY Fleming Supply 55 Pc Emergency Roadside Kit with Travel Bag - Pink (247735STI)
- MAXSA INNOVATIONS Parking Guard Tire Stopper (37355)
- PRIME-LINE SWISS+TECH 4-in-1 BodyGard Auto Emergency Hammer Escape Tool with Glass Breaker Single Pack (ST85109)
- KEEPER 20'X3" Vehicle Recovery Strap, 11,000Lbs Max Vehicle Wt. (2932)
- Geared2Golf Seatbelts