Shop All Truck Bed Covers
Geared2Golf
Standard 3 Point Black Retractable Bucket Seat Belt Kit for Chevy Truck S10 1981-1993 - 2 Belts
Mfr # GE1571698
Zoro # G404013351
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE1571698
- Zoro # G404013351
- UPC # 780997651514
- Country of Origin China
- Category Truck Bed Covers
Description
Buckle Up In Style in your Chevy Truck S10 1981 - 1993! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Chevy Truck S10 1981 - 1993! Backed by a Limited Lifetime Warranty.
Features- Standard 3 Point Retractable Bucket Seat Belt Kit
- Heavy Duty Construction
- Extra Thick Webbing
- Easy Release Push Button
- Easy to install and use
- 2 Belts
- Chevy Truck S10 1981 - 1993
- Color: Black
- Material: Polyester
- Number of Points: 3
- Number of Belts: 2
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55343 (55343)
- A & I PRODUCTS Canopy Kit, Red 3" x60" x48" (A-C7482R)
- BANDO Auto Serpentine Belt, 8Pk1055 (8PK1055)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P075)
- TRUXEDO 19-C SILVERADO/SIERRA NEW BODY STYLE 1500 8FT PRO X15 TONNEAU COVER (1472801)
- BAK IND REVOLVER X4S 2022 TOYOTA TUNDRA 5.5 (80440)
- BUSHWACKER 93-10 RANGER SMOOTH ULTIMATE TAILGATE CAP (28510)
- BEDSLIDE 48"X16" 1Pc Bedbin Kit Upper Tray, BSA-UK48 (BSA-UK48)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- BAK IND BAKFLIPF1 2019 GM 5'8'' (772130)
- BUSHWACKER 02-08 DODGE RAM SB SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (58513)
- Geared2Golf Truck Bed & Tailgate Accessories