Shop All Seatbelts
Geared2Golf
Standard 2 Point Red Lap Bucket Seat Belt Kit with Bracketry & 2 Belts for 1955-1957 Ford Thunderbird
Mfr # GE1351390
Zoro # G804160914
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geared2Golf
- MFR # GE1351390
- Zoro # G804160914
- UPC # 797410807540
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Ride!
Compatibility- 1955-1957 Ford Thunderbird
- 2 Belts
- Color: Red
- Number of Points: 2
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Wheel For Hrs (HRSWHEEL)
- BALDWIN FILTERS Air Filter, 6-5/16 x 1-25/32 in. (PA5666)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 51, BL-551 (BL-551)
- WAGNER BRAKES Headlight Bulb - Low Beam, 9012LL (9012LL)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- GOODYEAR Safety and Storage Kit 2 in 1 (GY5011)
- RESQME Resqme Escape Tool Blk (25.100.01)
- FLEMING SUPPLY Fleming Supply 55 Pc Emergency Roadside Kit with Travel Bag - Pink (247735STI)
- TITAN SPLITTER SWIVEL 2- WAY (TL19445)
- BISSELL DualPro Carpet Cleaner (3067)
- TURBODECODER TurboDecoder:Turbo Decoder for HU100 - ORIGINAL (TD-HU100)
- Geared2Golf Automotive Interior Accessories