Shop All Seatbelts
Geared2Golf
Standard 2 Point Red Lap Bench Seat Belt Kit for 1963-1966 Chevy Truck - 3 Belts
Mfr # GE1348564
Zoro # G504161204
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geared2Golf
- MFR # GE1348564
- Zoro # G504161204
- UPC # 797410800466
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Ride!
Features- Standard 2 point lap bench seat belt kit
- 3 belts
- 1963-1966 Chevy Truck
- Color: Red
- Number of Points: 2
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Clamps, 75 Amp, Black/Red, PR1 (84-4999)
- GROTE Battery Cables, 2/0 Ga, 7", Red (84-9583)
- LOCK TECHNOLOGY Brake Line/Cylin Fitting Rethreading Kit (LT993)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets & Lock (27202)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- SEGOMO TOOLS 4 x Emergency Escape Safety Hammers w/Window Breaker, Seat Belt Cutter (T07021B)
- KEEPER 20'X3" Vehicle Recovery Strap, 11,000Lbs Max Vehicle Wt. (2932)
- G-FORCE 165 SFI Rated Not DOT Street Approved 6 Point 3 Shoulder Belt 2 Sub Camlock (7601BK)
- GOODYEAR 12in Collapsible Pop up Safety (GY3016)
- ALLSTAR PERFORMANCE 2-Point Seat Belt, Gray (AL374876)
- CROWN AUTOMOTIVE REAR SEAT BELT (BELT1B)
- Geared2Golf Automotive Interior Accessories