Shop All Seatbelts
Geared2Golf
Standard 2 Point Gray Lap Bucket Seat Belt Kit for 1962-1965 Chevy II - 2 Belts
Mfr # GE1347566
Zoro # G004161247
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE1347566
- Zoro # G004161247
- UPC # 797410797346
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Ride!
Features- Standard 2 point lap bucket seat belt kit
- 2 belts
- 1962-1965 Chevy II
- Color: Gray
- Number of Points: 2
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Mount-Throttle Co, #TCM-1-DP (TCM-1-DP)
- MOTORMITE CARBURETOR PRE-HEATER HOSE-2 IN X 28 IN- (96034)
- REINZ Engine Cylinder Head Gasket, 61-11081-00 (61-11081-00)
- CTR Steering Tie Rod End, CR0002 (CR0002)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- UNITED CHEMICAL United Chemical NMP4GAL 1 gal No Mor Problems (NMP4GAL)
- STREAMLIGHT PROPOLYMER LUX 4AA (SR68344)
- PETRA ROC INC Petra Roc Seat Belt Cover, Polyester Solid Knit Fabric, Orange, One Size (SBC-O)
- SPEC-D TUNING RACING SEAT BELT 4 POINT HARNESS - RED (RSB-4PTR)
- KEEPER 20'X3" Vehicle Recovery Strap, 11,000Lbs Max Vehicle Wt. (2932)
- RJS SAFETY RJS Safety RJS1125404 5-Point Latch Type Restraint System - Bolt-In - Roll Bar Mount Shoulder Harness - 2 in. Anti-Submarine Strap - Red (RJS1125404)
- Geared2Golf Automotive Interior Accessories