Shop All Seatbelts
Geared2Golf
Standard 2 Point Burgundy Lap Bench Seat Belt Kit for Ford Fairlane 1962-1965 - 3 Belts
Mfr # GE1569154
Zoro # G904161170
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geared2Golf
- MFR # GE1569154
- Zoro # G904161170
- UPC # 780997470733
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style in your Ford Fairlane 1962 - 196! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Ford Fairlane 1962 - 196! This is the latest technology and in some cases retrofitting newer technology into older cars can require minor modifications. Backed by a Limited Lifetime Warranty.
Features- Standard 2 Point Lap Bench Seat Belt Kit
- Heavy Duty Construction
- Extra Thick Webbing
- Easy Release Push Button
- Easy to install and use
- 3 Belts
- Ford Fairlane 1962 - 1965
- Color: Burgundy
- Material: Polyester
- Number of Points: 2
- Number of Belts: 3
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-7/16 x 2-7/16 x 5/16", CRW1, NBR (14363)
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 2 Inch Hook and Keeper (DH300)
- ILC Replacement for ISKRA AZE2636 STARTER (AZE2636 STARTER)
- CUSTOM ACCESSORIES Triple Beam Light, Auto Travel Type, 12VDC (25204)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- MOTORCRAFT Motor Asy-Seat Adjuster, Mm1102 (MM1102)
- JONESCO Underbody Fire extinguisher cabinet, top load, fits (1) 10 lb. extinguisher (JBFR65)
- KEEPER 30'X4" Vehicle Recovery Strap W/Ware Guard, 10, 000Lbs Max Vehicle Wt (2942)
- RJS SAFETY RJS Safety RJS1125404 5-Point Latch Type Restraint System - Bolt-In - Roll Bar Mount Shoulder Harness - 2 in. Anti-Submarine Strap - Red (RJS1125404)
- RESQME Resqme Escape Tool Blk (25.100.01)
- DORMAN Seat Belt Buckle Button Stop, 74357 (74357)
- Geared2Golf Automotive Interior Accessories