Shop All Seatbelts
Geared2Golf
Standard 2 Point Burgundy Lap Bench Seat Belt Kit for Chevy Truck 1988-1998 - 3 Belts
Mfr # GE1565970
Zoro # G004161230
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geared2Golf
- MFR # GE1565970
- Zoro # G004161230
- UPC # 780997564883
- Country of Origin China
- Category Seatbelts
Description
Buckle Up In Style in your Chevy Truck 1988 - 199! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Chevy Truck 1988 - 199! This is the latest technology and in some cases retrofitting newer technology into older cars can require minor modifications. Backed by a Limited Lifetime Warranty.
Features- Standard 2 Point Lap Bench Seat Belt Kit
- Heavy Duty Construction
- Extra Thick Webbing
- Easy Release Push Button
- Easy to install and use
- 3 Belts
- Chevy Truck 1988 - 1998
- Color: Burgundy
- Material: Polyester
- Number of Points: 2
- Number of Belts: 3
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS369PTCR-6-6)
- A & I PRODUCTS Mudguard - MFWD Axles 47" x18.5" x0.5" (A-VLD1811)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 11-1/32" L (PA10061)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Black, 0.128" Diameter, 60 Volts (12STRBLATXL100)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- GENUINE Seat Belt Buckle, 99680318310 (99680318310)
- MAXSA INNOVATIONS Park Right Parking Mat Yellow (37356)
- SPEC-D TUNING 92-95 Honda Civic Seat Bracket - Pair (BKT-CV92)
- KEEPER 30'X4" Vehicle Recovery Strap W/Ware Guard, 10, 000Lbs Max Vehicle Wt (2942)
- PRIME-LINE Prime Line Products Center Swivel Steel GD52120 (52040)
- G-FORCE 165 SFI Rated Not DOT Street Approved 6 Point 3 Shoulder Belt 2 Sub Camlock (7601BK)
- Geared2Golf Automotive Interior Accessories